Motion
75FSS-103
Straight-Thru Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 3/4 in NPT, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #00360119
MFR #75FSS-103
List Price$126.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 3/4 in NPT, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #00360119
MFR #75FSS-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.19/each for your price

Overview

Mfr description
75FSS-103 STAINLESS SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Valve Type
    Unvalved
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    EPDM
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    0.512 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text