Motion
6PCACF
Hose End - Steel Material, 0.3110 in Hose ID
MI ITEM #00360537
MFR #6PCACF
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 0.3110 in Hose ID
MI ITEM #00360537
MFR #6PCACF

Mfr description
6PCACF FITTING (FREON)
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3110 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Compatible Banding Types
    Pinch ClampMachine Crimp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    PCACF
  • Fitting Type
    Ferrule
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    6PCACF
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053077759
  • Material
    Steel
  • Product Types
    Ferrule
  • Swivel
    No
  • Type
    Ferrule
  • UPC_NO
    072053077759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)