Motion
8PCACF
8PCACF
Mi Item #00360568
MFR #8PCACF
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8PCACF
Mi Item #00360568
MFR #8PCACF

Mfr description
8PCACF FITTING (FREON)
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    PCACF
  • Fitting Type
    Ferrule
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Upc Number
    072053077766
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053077766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)