Motion
1169X6MX2PTS
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 6 mm Compatible Tube Outer Diameter, Brass Material, 6 Female Push-In to 1/8 Male BSPT Threaded
MI ITEM #00360591
MFR #1169X6MX2PTS
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 6 mm Compatible Tube Outer Diameter, Brass Material, 6 Female Push-In to 1/8 Male BSPT Threaded
MI ITEM #00360591
MFR #1169X6MX2PTS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.73/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm
  • Hex Size
    12 (Hex 2) mm, 9 (Hex 1) mm
  • Overall Diameter
    12.7 mm
  • Overall Length
    1.02 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Compatible Tube Series
    MTP160
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSPT
  • Fitting Connection Family
    Push-In to BSPT
  • Fitting Connection Type
    6 Female Push-In to 1/8 Male BSPT Threaded
  • Fitting Shape
    90 °
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    -40 to +200 °F
  • Series
    Push

Overview

Mfr description
1169 X 6M X 2PTS MALE ELBOW SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought