Motion
A2913
Spring Guard - 1.63 in ID, 720.00 Length, Carbon Steel Material
MI ITEM #00360739
MFR #A2913
Price$12.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Guard - 1.63 in ID, 720.00 Length, Carbon Steel Material
MI ITEM #00360739
MFR #A2913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.49/ft

Specifications

Dimensions

  • Height
    1.69 in
  • Inside Diameter
    1.63 in
  • Length
    720.00
  • Outside Diameter
    1.658 in
  • Overall Length
    720.00
  • Weight
    0.50 lb

Details

  • Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    A2913
  • Manufacturer Upc Number
    725975000298
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Series
    A2900 series
  • Standards Met
    AISI 1035
  • Type
    Spring Guard
  • UPC_NO
    725975000298

Overview

Mfr description
A2913 FLAT SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought