Motion
A2917
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00360740
MFR #A2917
Price$15.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00360740
MFR #A2917

Mfr description
A2917 FLAT SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.65/ft

Specifications

Dimensions

  • Height
    2.19 in
  • Inside Diameter
    2.13 in
  • Length
    480.00
  • Outside Diameter
    2.158 in
  • Overall Length
    480.00
  • Weight
    0.58 lb

Details

  • Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    A2917
  • Manufacturer Upc Number
    725975000304
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Series
    A2900 series
  • Standards Met
    AISI 1035
  • Type
    Spring Guard
  • UPC_NO
    725975000304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)