Motion
A2919
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #00360741
MFR #A2919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
Mi Item #00360741
MFR #A2919

Mfr description
A2919 FLAT SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.36 in
  • Inside Diameter
    2.299999 in
  • Length
    480.00
  • Outside Diameter
    2.328 in
  • Overall Length
    480.00
  • Weight
    0.37 lb

Details

  • Color
    Galvanized
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Upc Number
    725975000311
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Series
    A2900 series
  • Standards Met
    AISI 1035
  • Type
    Spring Guard
  • UPC_NO
    725975000311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)