Motion
A2910
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00360742
MFR #A2910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00360742
MFR #A2910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2910 FLAT SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    1.219 in
  • Outside Diameter
    1.247 in
  • Overall Length
    1200.00
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • Standards Met
    AISI 1035
  • Weight
    0.32 lb
  • Height
    1.28 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975000267
  • UPC_NO
    725975000267
  • Series
    A2900 series
  • Description
    Weatherhead A2900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text