Motion
12C5E XREEL

GATES RUBBER CO
12C5E XREEL

C5E Flexline Hydraulic Hose - 5/8 in ID, 0.95 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #00360750
MFR #12C5E XREEL
Your Price$20.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E XREEL

C5E Flexline Hydraulic Hose - 5/8 in ID, 0.95 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #00360750
MFR #12C5E XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.62/ft(List $23.71)

Overview

Mfr description
12 C5E 200FT REEL HOSE

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053227710
  • Working Pressure
    750 psi / 51.7 bar
  • Burst Pressure
    3000 psi / 206.8 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Textile
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    072053227710
  • Color
    Black
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Dash Size
    12
  • Segment Length Range
    Maximum of 350 ft
  • Physical Resistance
    Heat, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    D.O.T. FMVSS, SAE
  • Manufacturer Catalog
  • Typical Applications
    Automotive
  • Manufacturer Product Page
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    220 ft / 67 m
  • Weight
    0.30 lbs
  • Manufacturer Catalog Number
    36580215
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    C5E High-Temp Flexline Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    C5E High-Temp Flexline™ hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy–duty commercial vehicle use only), engine and transmission coolant lines and hot (+300°F) lube oil lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Hose Pressure
    Variable Pressure-Medium
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text