Specifications
Dimensions
- End 1 Size7/16 in
- End 2 Size7/16 in
- End 3 Size1/8 in
Details
- Adapter TypeCompression Tee
- Description Keyword7/16 in x 7/16 in x 1/8 in Ermeto Male Branch Tee Body
- End 1 StyleUNF
- End 2 StyleUNF
- End 2 Thread7/16-20
- End 3 StyleNPTF
- End 3 Thread1/8-27