Overview
Mfr description
B7605X 8X 8X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleUN
- End 1 Size3/4 in
- End 2 StyleUN
- End 2 Size3/4 in
- End 2 Thread3/4-16
- End 3 StyleNPTF
- End 3 Size1/2 in
- End 3 Thread1/2-14
- Description Keyword3/4 in x 3/4 in x 1/2 in Ermeto Male Branch Tee Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data