Specifications
Dimensions
- End 1 Size1-5/16 in
- End 2 Size1-5/16 in
- End 3 Size1 in
Details
- Adapter TypeCompression Tee
- Description Keyword1 5/16 in x 1-5/16 in x 1 in Ermeto Male Branch Tee Body
- End 1 StyleUN
- End 2 StyleUN
- End 2 Thread1-5/16-12
- End 3 StyleNPTF
- End 3 Thread1-11 1/2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)