Specifications
Dimensions
- End 1 Size7/16 in
- End 2 Size7/16 in
- End 3 Size1/4 in
Details
- Adapter TypeCompression Tee
- Description Keyword7/16 in x 7/16 in x 1/4 in Ermeto Female Branch Tee Body
- End 1 StyleUNF
- End 2 StyleUNF
- End 2 Thread7/16-20
- End 3 StyleNPTF
- End 3 Thread1/4-18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)