Overview
Mfr description
B7705X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleUNF
- End 1 Size7/16 in
- End 2 StyleUNF
- End 2 Size7/16 in
- End 2 Thread7/16-20
- End 3 StyleUNF
- End 3 Size7/16 in
- End 3 Thread7/16-20
- Description Keyword7/16 in x 7/16 in x 7/16 in Ermeto Union Tee Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data