Specifications
Dimensions
- End 1 Size7/8 in
- End 2 Size7/8 in
- End 3 Size7/8 in
Details
- Adapter TypeCompression Tee
- Description Keyword7/8 in x 7/8 in x 7/8 in Ermeto Union Tee Body
- End 1 StyleUNF
- End 2 StyleUNF
- End 2 Thread7/8-14
- End 3 StyleUNF
- End 3 Thread7/8-14
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)