Overview
Mfr description
B7715X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSAE
- End 1 Size3/4 in
- End 2 StyleSAE
- End 2 Size3/4 in
- End 2 Thread3/4-16
- End 3 StyleSAE
- End 3 Size3/4 in
- End 3 Thread3/4-16
- Description Keyword3/4 in x 3/4 in x 3/4 in Ermeto Flareless Tee Assembly Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data