Motion
B7716X4
USA Sealing Str Thd O-ring Run Tee - 7/16 in SAE x 7/16 in SAE, Carbon steel
MI ITEM #00361003
MFR #B7716X4
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Str Thd O-ring Run Tee - 7/16 in SAE x 7/16 in SAE, Carbon steel
MI ITEM #00361003
MFR #B7716X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
B7716X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee/Y Adapters
  • End 1 Style
    SAE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-20
  • Hex Size
    0.470 in
  • Both Ends Style/Type
    SAE Male, SAE Male, SAE Male
  • Material
    Carbon steel
  • Description Keyword
    7/16 in SAE x 7/16 in SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text