Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size9/16 in
- End 3 Size9/16 in
Details
- Adapter TypeCompression Tee
- Description Keyword1/4 in x 9/16 in x 9/16 in Ermeto Male Run Tee Body
- End 1 StyleNPTF
- End 2 StyleUNF
- End 2 Thread9/16-18
- End 3 StyleUNF
- End 3 Thread9/16-18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)