Motion
FS0318-10
Nut - 5/8 in Flat Face O-Ring, Steel
Mi Item #00361033
MFR #FS0318-10
Price$7.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 5/8 in Flat Face O-Ring, Steel
Mi Item #00361033
MFR #FS0318-10

Mfr description
FS0318-10 NUT 1-14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.24/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    5/8 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)