Motion
FS0318-12
Female Face Seal Bulkhead Tube Nut - 1-3/16-12 UN Thread, Steel Material
MI ITEM #00361035
MFR #FS0318-12
Price$3.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead Tube Nut - 1-3/16-12 UN Thread, Steel Material
MI ITEM #00361035
MFR #FS0318-12

Mfr description
FS0318-12 NUT 1.3/16-12
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.52/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/4 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)