Motion
FS0318-16
Female Face Seal Bulkhead Tube Nut - 1-7/16-12 UN Thread, Steel Material
MI ITEM #00361037
MFR #FS0318-16
Your Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead Tube Nut - 1-7/16-12 UN Thread, Steel Material
MI ITEM #00361037
MFR #FS0318-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.12/each(List $5.70)

Overview

Mfr description
FS0318-16 NUT 1.11/16-12

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    Flat Face O-Ring
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16-12 UN
  • Material
    Steel
  • Description Keyword
    1 in Flat Face O-Ring
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS0318
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text