Motion
FS0319-04
Sleeve - 1/4 in Flat Face O-Ring, Steel
MI ITEM #00361041
MFR #FS0319-04
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 1/4 in Flat Face O-Ring, Steel
MI ITEM #00361041
MFR #FS0319-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.48/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    1/4 in
  • Size
    0.2500 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with ORFS tube nut, male ORFS fitting, and tube, to create a reliable tube connection.
  • Application
    Hydraulics
  • Description Keyword
    1/4 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Fitting Shape
    Sleeve
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    ORFS tube nut, male ORFS fitting, tube
  • Manufacturer Compatibility
    Aeroquip FC1229-0404S, Parker TFD 4 TL-S
  • Material
    Steel
  • Max Operating Temperature
    500 °F
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Tube Sleeve
  • Standards Met
    SAE J1453
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)

Overview

Mfr description
FS0319-04 SLEEVE 1/4" TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text