Motion
1206-6S
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00361044
MFR #1206-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1206 Series Reusable Hose Fittings Socket
MI ITEM #00361044
MFR #1206-6S

Mfr description
1206-6S FERRULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    5/8 in
  • Height
    0.69 in
  • Hex Size
    0.69 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.48 in
  • Length
    0.83 in
  • Overall Length
    0.83 in
  • Overall Weight
    1.00 lb
  • Thread Size
    5/8-24
  • Weight
    1.00 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    5/8-24
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1206-6S
  • Manufacturer Upc Number
    678146164599
  • Material
    Carbon steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146164599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)