Motion
FS0319-06
Sleeve - 3/8 in Flat Face O-Ring, Steel
Mi Item #00361089
MFR #FS0319-06
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 3/8 in Flat Face O-Ring, Steel
Mi Item #00361089
MFR #FS0319-06

Mfr description
FS0319-06 SLEEVE 3/8' TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in
  • End 1 Size
    3/8 in
  • Size
    0.3750 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with ORFS tube nut, male ORFS fitting, and tube, to create a reliable tube connection.
  • Description Keyword
    3/8 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Material
    Steel
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Tube Sleeve
  • Standards Met
    SAE J1453
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)