Motion
FS0319-08
Sleeve - 1/2 in Flat Face O-Ring
Mi Item #00361091
MFR #FS0319-08
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 1/2 in Flat Face O-Ring
Mi Item #00361091
MFR #FS0319-08

Mfr description
FS0319-08 SLEEVE 1/2" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    1/2 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Material
    STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)