Motion
FS0319-10
Sleeve - 5/8 in Flat Face O-Ring, Steel
Mi Item #00361096
MFR #FS0319-10
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 5/8 in Flat Face O-Ring, Steel
Mi Item #00361096
MFR #FS0319-10

Mfr description
FS0319-10 SLEEVE 5/8" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6250 in
  • Dash Size
    10
  • End 1 Size
    5/8 in
  • Size
    0.6250 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with ORFS tube nut, male ORFS fitting, and tube, to create a reliable tube connection.
  • Application
    Tube Connection
  • Description Keyword
    5/8 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Fitting Shape
    Sleeve
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    ORFS tube nut, male ORFS fitting, tube
  • Manufacturer Compatibility
    Aeroquip, Parker TFD
  • Material
    Steel
  • Max Operating Temperature
    500 °F
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Tube Sleeve
  • Standards Met
    SAE J1453
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)