Motion
FS0319-20
Sleeve - 1-1/4 in Flat Face O-Ring, STEEL
MI ITEM #00361099
MFR #FS0319-20
Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 1-1/4 in Flat Face O-Ring, STEEL
MI ITEM #00361099
MFR #FS0319-20

Mfr description
FS0319-20 SLEEVE 1.1/4" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.92/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    1-1/4 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Material
    STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)