Motion
FS2403-10-10
Straight Adapter - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
Mi Item #00361107
MFR #FS2403-10-10
Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
Mi Item #00361107
MFR #FS2403-10-10

Mfr description
FS2403-10-10 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.49/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 FFOR
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)