Motion
6MFFOR-10MB XBULK

GATES RUBBER CO
6MFFOR-10MB XBULK

7259-3009 Straight Adapter - 3/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00361119
MFR #6MFFOR-10MB XBULK
List Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MFFOR-10MB XBULK

7259-3009 Straight Adapter - 3/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00361119
MFR #6MFFOR-10MB XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.28/each for your price

Overview

Mfr description
6MFFOR-10MB FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    5/8 in
  • End 1 Size Type
    3/8 FFOR, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075188940
  • Material
    Steel
  • Weight
    0.12 lbs
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text