Motion
8MFFOR-10MB

GATES RUBBER CO
8MFFOR-10MB

7259-3010 Straight Adapter - 1/2 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
Mi Item #00361128
MFR #8MFFOR-10MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-10MB

7259-3010 Straight Adapter - 1/2 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
Mi Item #00361128
MFR #8MFFOR-10MB

Mfr description
8MFFOR-10MB FITTING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR, 5/8 ORB
  • End 2 Size
    5/8 in
  • Height
    1.75
  • Length
    1.1
  • Weight
    0.15 lbs, 0.1
  • Width
    1.1

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)