Motion
FS6400-16-16-O
Straight Adapter - 1 in Male O-Ring Boss x 1 in Male Flat Face O-Ring, Steel
Mi Item #00361142
MFR #FS6400-16-16-O
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Male O-Ring Boss x 1 in Male Flat Face O-Ring, Steel
Mi Item #00361142
MFR #FS6400-16-16-O

Mfr description
FS6400-16-16-O ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR, 1 ORB
  • End 2 Size
    1 in
  • End 2 Size Type
    1 FFOR, 1 ORB
  • Overall Diameter
    1 in
  • Overall Length
    1.978 in
  • Weight
    0.57 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1 in Male O-Ring Boss x 1 in Male Flat Face O-Ring
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5500 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)