Motion
16MFFOR-16MB

GATES RUBBER CO
16MFFOR-16MB

725950255 Adapter Fitting - 1 in Male Flat Face O-Ring x 1 in Male O-Ring Boss, Steel
MI ITEM #00361143
MFR #16MFFOR-16MB
Price$58.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MFFOR-16MB

725950255 Adapter Fitting - 1 in Male Flat Face O-Ring x 1 in Male O-Ring Boss, Steel
MI ITEM #00361143
MFR #16MFFOR-16MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.83/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR, 1 ORB
  • End 2 Size
    1 in
  • End 2 Size Type
    1 FFOR, 1 ORB
  • Weight
    0.56 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1 in Male Flat Face O-Ring x 1 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053167092
  • Material
    Steel
  • UPC_NO
    072053167092

Overview

Mfr description
16MFFOR-16MB FITTING G60800-1616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text