Motion
FS6400-L-06-06-O

BRENNAN INDUSTRIES INC
FS6400-L-06-06-O

Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00361168
MFR #FS6400-L-06-06-O
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-L-06-06-O

Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00361168
MFR #FS6400-L-06-06-O

Mfr description
FS6400-L-06-06-O FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR, 3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 FFOR, 3/8 ORB
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)