Motion
FS2700-08-08
FS2700-08-08 FITTING
MI ITEM #00361180
MFR #FS2700-08-08
Your Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2700-08-08 FITTING
MI ITEM #00361180
MFR #FS2700-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.38/each(List $17.30)

Overview

Mfr description
FS2700-08-08 FITTING

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR
  • End 2 Thread
    13/16–16
  • End 2 Size Type
    1/2 FFOR
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Weight
    0.29 lbs
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2700
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text