Motion
FS6802-06-06-NWO-FG

BRENNAN INDUSTRIES INC
FS6802-06-06-NWO-FG

45° Elbow - 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00361186
MFR #FS6802-06-06-NWO-FG
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6802-06-06-NWO-FG

45° Elbow - 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00361186
MFR #FS6802-06-06-NWO-FG

Mfr description
FS6802-06-06-NWO-FG ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR, 3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 FFOR, 3/8 ORB
  • Overall Diameter
    3/8 in
  • Overall Length
    2.04 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)