Motion
6MFFOR-8MB90

GATES RUBBER CO
6MFFOR-8MB90

Adapter Fitting - 3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
Mi Item #00361218
MFR #6MFFOR-8MB90
Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MFFOR-8MB90

Adapter Fitting - 3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
Mi Item #00361218
MFR #6MFFOR-8MB90

Mfr description
6MFFOR-8MB90 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.84/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 ORB, 3/8 FFOR
  • End 2 Size
    1/2 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053541229
  • Material
    Steel
  • UPC_NO
    072053541229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)