Motion
10MFFOR-10MB90

GATES RUBBER CO
10MFFOR-10MB90

725930445 Adapter Fitting - 5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
Mi Item #00361221
MFR #10MFFOR-10MB90
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MFFOR-10MB90

725930445 Adapter Fitting - 5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
Mi Item #00361221
MFR #10MFFOR-10MB90

Mfr description
10MFFOR-10MB90 7253-3044-5 G60810-1010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR, 5/8 ORB
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 FFOR, 5/8 ORB
  • Weight
    0.57 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053167177
  • Material
    Steel
  • UPC_NO
    072053167177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)