Motion
FS2701-08-08-FG

BRENNAN INDUSTRIES INC
FS2701-08-08-FG

MFS-MFS Blkh 90
Mi Item #00361225
MFR #FS2701-08-08-FG
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-08-08-FG

MFS-MFS Blkh 90
Mi Item #00361225
MFR #FS2701-08-08-FG

Mfr description
FS2701-08-08-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR
  • End 2 Size
    1/2 in
  • Weight
    0.35 lbs

Details

  • Adapter Type
    90° Elbow - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)