Motion
FS6803-06-06-06-NWO-FG

BRENNAN INDUSTRIES INC
FS6803-06-06-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
Mi Item #00361233
MFR #FS6803-06-06-06-NWO-FG
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6803-06-06-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
Mi Item #00361233
MFR #FS6803-06-06-06-NWO-FG

Mfr description
FS6803-06-06-06-NWO-FG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    11/16-16 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)