Motion
FS0306-08
USA Sealing Compression Nut - Steel
Mi Item #00361241
MFR #FS0306-08
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut - Steel
Mi Item #00361241
MFR #FS0306-08

Mfr description
FS0306-08 LOCK NUT-BULKHEAD 13/16-16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Overall Length
    0.35 in

Details

  • Adapter Type
    Compression Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)