Motion
FS6400-24-24-O
FS6400-24-24-O FITTING
MI ITEM #00361291
MFR #FS6400-24-24-O
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS6400-24-24-O FITTING
MI ITEM #00361291
MFR #FS6400-24-24-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.37/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR, 1-1/2 ORB
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 FFOR, 1-1/2 ORB
  • Overall Diameter
    1-1/2 in
  • Overall Length
    2.128 in
  • Weight
    1.14 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1-1/2 in Male O-Ring Boss x 1-1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-7/8-12 UN, 2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6400

Overview

Mfr description
FS6400-24-24-O FITTING
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text