Motion
BN22
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPTF
MI ITEM #00361503
MFR #BN22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPTF
MI ITEM #00361503
MFR #BN22

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BN 22 1/4 X 1/4 MALE INSERT

Specifications

  • End Size/Type
    1/4 NPTF
  • End Gender
    Male
  • Hose Inside Diameter
    1/4 in
  • Material
    Brass
  • Thread Size
    1/4–18 NPTF
  • Fitting Shape
    Straight
  • Barb Length
    31/32 in
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Fitting Connection Family
    Barbed to NPTF
  • Operating Temperature Range
    Maximum of +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Overall Length
    1-3/4 in
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Hex Size
    9/16 in
  • Max Operating Temperature
    +70 °F
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text