Motion
M7
Barbed to NPT Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPT
MI ITEM #00361505
MFR #M7
Your Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPT
MI ITEM #00361505
MFR #M7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.50/each(List $5.17)

Overview

Mfr description
M-7 MALE BARBED INSERT

Specifications

  • End Size/Type
    1/4 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    1/4 in
  • Material
    Brass
  • Thread Size
    1/4–18 NPT
  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Compatible Banding Types
    Push-On
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Fitting Connection Family
    Barbed to NPT
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Flow Control Type
    None
  • Max Operating Temperature
    +212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text