Motion
BN23
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID, 3/8 in Male NPTF
Mi Item #00361513
MFR #BN23
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID, 3/8 in Male NPTF
Mi Item #00361513
MFR #BN23

Mfr description
BN 23 1/4 X 3/8 MALE INSERT
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.95/each

Specifications

Dimensions

  • Barb Length
    15/16 in
  • End Size/Type
    3/8 in Male NPTF
  • Hex Size
    11/16 in
  • Hose Inside Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • Rotation Angle
    0 °
  • Weight
    0.05 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)