Motion
BN31
Dixon BN31 Barbed to NPTF Straight Hose Fitting, Ports: (1/8" Male NPTF, 1/8"), Body: Brass, Maximum of +70°F, 2 Ports
Mi Item #00361540
MFR #BN31
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon BN31 Barbed to NPTF Straight Hose Fitting, Ports: (1/8" Male NPTF, 1/8"), Body: Brass, Maximum of +70°F, 2 Ports
Mi Item #00361540
MFR #BN31

Mfr description
1020602C 3/8 X 1/8 MALE INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Barb Length
    31/32 in
  • Dash Size
    6
  • End 1 Size
    0.1250 in
  • End Size/Type
    1/8 NPTF
  • Hex Body
    0.5000 in
  • Hex Size
    1/2 in
  • Hose Cut-Off Factor
    0.6000 in, 15.19 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.5700 in
  • Overall Length
    1-9/16 in
  • Rotation Angle
    0 °
  • Size
    0.1250 in
  • Stem Length
    0.9700 in
  • Thread Size
    1/8 in-27 NPTF
  • Weight
    135.00 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Number of Barbs, 4, Barb Length, .97 in, All standard hose fittings are intended for use with hose clamps or crimped ferrules.
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Hose Clamps, Crimped Ferrules
  • Manufacturer Catalog Number
    BN31
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Operating Temperature Range
    Maximum of +70 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    NPTF
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)