Motion
BN34
Barbed to NPTF Straight Hose Fitting - 3/8 in Hose ID, 1/2 NPTF
Mi Item #00361567
MFR #BN34
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 3/8 in Hose ID, 1/2 NPTF
Mi Item #00361567
MFR #BN34

Mfr description
BN 34 3/8 X 1/2 MALE INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Barb Length
    31/32 in
  • End Size/Type
    1/2 NPTF
  • Hex Size
    7/8 in
  • Hose Inside Diameter
    3/8 in
  • Overall Length
    1-31/32 in
  • Rotation Angle
    0 °
  • Thread Size
    1/2–14 NPTF
  • Weight
    0.10 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)