Motion
BN43
Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 3/8 NPTF
Mi Item #00361586
MFR #BN43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 3/8 NPTF
Mi Item #00361586
MFR #BN43

Mfr description
BN 43 1/2 X 3/8 MALE INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Length
    31/32 in
  • End Size/Type
    3/8 NPTF
  • Hex Size
    11/16 in
  • Hose Inside Diameter
    1/2 in
  • Overall Length
    1-3/4 in
  • Rotation Angle
    0 °
  • Thread Size
    3/8–18 NPTF
  • Weight
    0.07 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)