Motion
BN88
Barbed to NPTF Straight Hose Fitting - 1 in Hose ID, 1 NPTF
MI ITEM #00361644
MFR #BN88
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 1 in Hose ID, 1 NPTF
MI ITEM #00361644
MFR #BN88

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.03/each

Specifications

Dimensions

  • Barb Length
    1-3/16 in
  • End Size/Type
    1 NPTF
  • Hex Size
    1-3/8 in
  • Hose Inside Diameter
    1 in
  • Overall Length
    2-17/32 in
  • Rotation Angle
    0 °
  • Thread Size
    1–11-1/2 NPTF
  • Weight
    0.31 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male

Overview

Mfr description
BN 88 1 X 1 MALE INSERTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text