Motion
1030606C
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00361650
MFR #1030606C
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00361650
MFR #1030606C

Mfr description
103-0606 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)