Motion
1040402C
1/2 in Coupling Size, Brass Body
Mi Item #00361660
MFR #1040402C
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Brass Body
Mi Item #00361660
MFR #1040402C

Mfr description
104-0402 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)